Global Industrial
Model # :WB260590GN
Global Industrial Recycling Can, 15 Gallon, Green
|
Questions & Answers (0)
Product Description
These plastic containers help provide matching waste & recycling receptacles for any waste disposal area. Made using corrosion resistant polypropylene. Containers offer a 15 gallon capacity. Includes built-in grip handle for easy lifting. Measures 12"W x 18"D x 24"H overall. Sold individually. Add an Optional Lid. (sold separately) with designated restricted openings that help prevent unwanted waste disposal. Combine containers with 3 different lid styles to create your own recycling station.
PRICE
$26.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 18 in |
| Height | 24 in |
Product Details
| Type | Slim Recycling Can |
| Number of Openings | 1 |
| Color | Green |
| Lid | No |
| Capacity | 15 gal |
| Lid Type | Open |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | 260590GN |
| Indoor/Outdoor | Indoor |
| Accepted Materials | Mixed Recyclables |
| Container Markings | Recycle Logo |
| Shape | Rectangle |
| Brand | Global Industrial |