Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB3146744

MPN #: MRCY508VS

AccuformNMC™ Recycle Label w/ Sign, Adhesive Vinyl, 10" x 14"

Product Description
Promote conservation and encourage a green mindset by hanging recycle signs using the universally recognized symbol to indicate the purpose of recycling bins. Use this universally recognized symbol to indicate the purpose of recycling bins.

Adhesive Vinyl is a moisture-resistant custom sign and label material that adheres to almost any flat surface. Adhesive Vinyl signs will work for short term outdoor applications, and in moderate temperatures. For more extreme applications, choose Adhesive Dura-Vinyl™ available from AccuformNMC™. Adhesive Vinyl is an excellent economical choice for self-stick applications.

One of the most versatile signs made. If you need a self-stick sign or label for indoor or sheltered environments, then Adhesive Vinyl is the material for you.

Features:
  • Hang in high-traffic areas and remind associates to recycle
  • A green recycle symbol encourages a green mindset
  • Flexible vinyl with acrylic adhesive
  • Non-glare surface printed
  • Moisture resistant
  • Service temperature range: -40°to 176°F
  • Flexible vinyl with a printed matte surface
  • Permanent adhesive back with peel-off liner


PRICE
$15.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Height10 in
Weight0.1 lbs
Size10 x 14 in
Thickness0.004 in

Product Details

Sign ShapeRectangle
Sign LegendRecycle w/ Sign
ColorGreen
Mounting LocationSurface
Language(s)English
MaterialAdhesive Vinyl
Package Quantity1
Legend HeadingRecycle
Manufacturers Part NumberMRCY508VS
BrandAccuform