Avery® Recycled Economy Weight Sheet Protector, 8-1/2"W x 11"H, Clear, 100/PK
Write a Review
|
Questions & Answers (0)
Product Description
Avery Recycled Economy Weight Sheet Protector, 8-1/2"W x 11"H, Clear, 100/PK
Economy-weight sheet protectors are designed for lightweight use. Nonstick polypropylene won't lift print off inserts and is acid-free and archival-safe. Letter-size inserts can be easily inserted from top. Design features a three-hole punched edge so you can avoid punching holes into your important documents. A reinforced binding edge anchors the protector in your three-ring binder and resists tearing on the rings.
Economy-weight sheet protectors are designed for lightweight use. Nonstick polypropylene won't lift print off inserts and is acid-free and archival-safe. Letter-size inserts can be easily inserted from top. Design features a three-hole punched edge so you can avoid punching holes into your important documents. A reinforced binding edge anchors the protector in your three-ring binder and resists tearing on the rings.
PRICE
$25.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Thickness/Grade | Recycled |
| Sheet Protector Sheet Size | 8-1/2 x 11 |
Product Details
| Type | Accessory |
| Color | Clear |
| Number of Pockets | 1 |
| Accessory Type | Sheet Protector |
| Punched/Unpunched | Punched |
| Sheets per Unit | 100 |
| Material | Polypropylene |
| Description | Recycled Economy Weight Sheet Protector |
| Package Quantity | 100/PK |
| Manufacturers Part Number | 75537 |
| Brand | Avery |