Avery® Non-Stick Sheet Protector, 8-1/2"W x 11"H, Clear, 100/PK
|
Questions & Answers (0)
Product Description
Avery Non-Stick Sheet Protector, 8-1/2"W x 11"H, Clear, 100/PK
Semi-clear material reduces glare as compared to clear material. Sheet protector offers a standard-weight material for lightly referenced documents. Made of nonstick polypropylene. Won't lift print off inserts. Sheet protector is top-loading so it's easier to load. Archival-safe.
Semi-clear material reduces glare as compared to clear material. Sheet protector offers a standard-weight material for lightly referenced documents. Made of nonstick polypropylene. Won't lift print off inserts. Sheet protector is top-loading so it's easier to load. Archival-safe.
PRICE
$25.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Thickness/Grade | Standard |
| Sheet Protector Sheet Size | 8-1/2 x 11 |
Product Details
| Type | Accessory |
| Color | Clear |
| Number of Pockets | 1 |
| Accessory Type | Sheet Protector |
| Punched/Unpunched | Punched |
| Sheets per Unit | 100 |
| Material | Polypropylene |
| Description | Non-Stick Sheet Protector |
| Package Quantity | 100/PK |
| Manufacturers Part Number | 75536 |
| Brand | Avery |