Avery® Super Heavyweight Reference Sheet Protectors, 8-1/2"W x 11"H, Nonglare, 50/PK
|
Questions & Answers (0)
Product Description
Avery Super Heavyweight Reference Sheet Protectors, 8-1/2"W x 11"H, Nonglare, 50/PK
Protect your important papers with these nonglare, super heavyweight, sheet protectors. The durable polypropylene makes these sheet protectors ideal for frequent use. Nonglare material reduces distracting glare and is acid-free and archival-safe to keep print on your papers where it belongs. The Easy Load feature offers a wider top opening, allowing you to slide up to 10 letter-size sheets into place quickly and easily. No need to punch inserts. Sheet protectors are three-hole punched and top-loading.
Protect your important papers with these nonglare, super heavyweight, sheet protectors. The durable polypropylene makes these sheet protectors ideal for frequent use. Nonglare material reduces distracting glare and is acid-free and archival-safe to keep print on your papers where it belongs. The Easy Load feature offers a wider top opening, allowing you to slide up to 10 letter-size sheets into place quickly and easily. No need to punch inserts. Sheet protectors are three-hole punched and top-loading.
PRICE
$30.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Thickness/Grade | Heavy Gauge |
| Sheet Protector Sheet Size | 8-1/2 x 11 |
Product Details
| Type | Accessory |
| Color | Clear |
| Number of Pockets | 1 |
| Accessory Type | Sheet Protector |
| Punched/Unpunched | Punched |
| Sheets per Unit | 50 |
| Material | Polypropylene |
| Description | Super Heavyweight Reference Sheet Protectors |
| Package Quantity | 50/PK |
| Manufacturers Part Number | 74131 |
| Brand | Avery |