Marcal PRO® Recycled Jumbo Toilet Tissue, 1000' Roll, 12/Case - 60101
Marcal PRO®100% Recycled Universal Toilet Tissue is the sustainable, reliable and affordable choice for restrooms in hospitality, retail establishments, restaurants and commercial facilities. Universal tissue fits most standard toilet tissue dispensers. 2-Ply Tissue are strong, absorbent and low linting. Marcal PRO®toilet tissue is whitened without chemicals and no added dyes or fragrances, and is hypoallergenic. Made from 100% recycled material with minimum 25% post-consumer content. Meets Green Seal standard GS-1 and exceeds EPA minimum guidelines.
Marcal PRO® Recycled Jumbo Toilet Tissue, 1000' Roll, 12/Case - 60101
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$49.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1000 ft |
| Roll Diameter | 9 in |
Product Details
| Style | 2 Ply |
| Size Type | 9" |
| Package Quantity | 12/Case |
| Description | Jumbo |
| Brand | Marcal |