Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Angel Soft

Model # :WBB567141

MPN #: GPC 168-40

Angel Soft® 2-Ply Premium Bath Tissue, White 450 Sheets/Roll 40 Rolls/Case - GEP16840

Product Description
Angel Soft® PS Premium Bath Tissue - 2-Ply, White, 450 Sheets/Roll

Features:

  • White, embossed, two-ply performance sheets offer appearance and softness of an at-home tissue
  • Makes positive impression on guests and employees
PRICE
$109.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight17-2/5 lbs
Size4-1/2"

Product Details

Style2 Ply
TypeBathroom Tissue
Number of Sheets450 Sheets/Roll
Package Quantity40
DescriptionStandard
Manufacturers Part NumberGPC 168-40
BrandAngel Soft