Livi® VPG Select Jumbo Bath Tissue, 2-Ply, White, 1000'/Roll, 12 Rolls/Case
Write a Review
|
Questions & Answers (0)
Product Description
Experience the epitome of luxury and efficiency with Livi® VPG Select Jumbo Bath Tissue. Plush, soft, and incredibly strong, it goes beyond meeting expectations. The low-maintenance jumbo roll format ensures fewer change-outs and reduced labor costs, catering to the needs of upscale hospitality, healthcare and Class A office facilities. This jumbo bath tissue is a testament to premium performance and contemporary design. Elevate your restroom standards with Livi® VPG Select.
PRICE
$66.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1000 |
| Width | 3-5/16 in |
| Roll Diameter | 9-1/16 in |
| Size | 9-1/16 |
Product Details
| Style | 2 Ply |
| Number of Sheets | 1 |
| Package Quantity | 12 |
| Description | Jumbo Bath Tissue |
| Manufacturers Part Number | 23501 |
| Brand | Livi |