Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ideal Warehouse Innovations, Inc.

Model # :WBB3167561

MPN #: 75-1020

Ideal Warehouse Innovations, Inc.® Recycled Rubber Track-Out Mat, 144" x 144" x 3" Thick, Black

Product Description
Track-Out Mats are Economical, ecological, long-life solutions.

Community-Friendly Track-Out Mats
Construction vehicles working on-site, pick up dirt, rocks, mud, and sediment in their large-tread tires and tracks. When the vehicles exit the site, the tire and track debris dislodges onto community streets creating unsightly and unsafe conditions. With many municipalities requiring track-out solutions, Ideal Warehouse® Innovations Track-Out Mats offer an easy, reusable, economical, and sustainable option.

Make A Clean Getaway
Track-Out Mats effectively knock tread-debris from vehicle tires as they exit a project. The Mats are easy to place, easy to remove, conform to virtually any surface, and have a remarkable 10+ years life expectancy. And, as they are made primarily from re-purposed rubber saved from landfill, they are among the most eco-friendly track-out solutions.

Features:
  • Tough Grid Layout Jostles Dirt From Tire Treads
  • Positioned In Minutes With Skid Steer
  • Engineered To Loosen And Collect Dirt, Stones And Sediment
  • Skid Steer Retrieves Mat
  • Rugged Grid Layout
  • Mats Stay Put, Even With Heavy Traffic
Simple solution:
  • No ground preparation required except to remove large rocks and debris
  • No anchoring or hardware required
  • No clean-out or turning (as required with aggregate)
  • Folds for easy removal
  • No ground repair required after removal
Effective solution:
  • Staggered brick layout
  • Debris is jostled from treads and tracks
  • Designed with voids to collect fallen material
  • Modular panels for easy configuration
  • No damage to tires or the ground/surface below
Long-lasting solution:
  • Engineered to last for 10+ years
  • Truck-tire composite is among the toughest materials available
  • Easily moved from site to site (to site)


PRICE
$4,749.00

1
1
Ships in 96 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length144
Width144
Height3
Weight Capacity180,000 lbs
Weight1974 lbs
Thickness3 in

Product Details

TypeMedium to Heavy Duty
ColorBlack
Surface TextureRubber Texture
MaterialRecycled Rubber
DescriptionTrack-Out Mat
Package Quantity1
Manufacturers Part Number75-1020
BrandIdeal Warehouse Innovations, Inc.

Warranty

Warranty1 yr