Ground Protection Mats
Ground protection mats are designed to reduce damage to the ground when moving heavy equipment or when there is increased foot traffic. They are made from durable materials to ensure long lasting use, and have enhanced traction to reduce the risk of slipping. Ground protection mats can create temporary access roads, working platforms or parking areas making them ideal for use in the any construction or landscaping industry.
Most Relevant
AlturnaMATS® Ground Protection Mats

Protect your work area with AlturnaMATS® Ground Protection Mats. These heavy-duty mats withstand challenging terrains, providing ground surface for vehicles, machinery, and equipment. With rugged construction and high load-bearing capacity, they offer optimal traction and prevent soil damage. Easy to install, lightweight, and reusable, these ground protection mats are a durable solution.
| Compare | Image | Width | Length | Thickness | Surface Texture | Weight Capacity | Color | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 24 | 96 | 3/4 in | Cleat Design One Side, Smooth One Side | 240000 | Clear | WBB3250927 | $219.95 | ||
![]() | 2 ft | 4 ft | 1/2 in | Cleat Design One Side, Smooth One Side | 240000 lbs | Black | WBB2182246 | $95.47 | ||
![]() | 2 ft | 4 ft | 1/2 in | Cleat Design | 240000 lbs | Black | WBB2182330 | $95.47 | ||
![]() | 4 ft | 8 ft | 1/2 in | Cleat Design One Side, Smooth One Side | 240000 lbs | WBB2182218 | $307.42 | |||
![]() | 4 ft | 8 ft | 1/2 in | Cleat Design | 240000 lbs | Black | WBB2182301 | $307.42 | ||
![]() | 3 ft | 6 ft | 1/2 in | Cleat Design | 240000 lbs | WBB2182311 | $223.34 | |||
![]() | 2 ft | 6 ft | 1/2 in | Cleat Design One Side, Smooth One Side | 240000 lbs | Black | WBB2182239 | $148.65 | ||
![]() | 2 ft | 8 ft | 1/2 in | Cleat Design | 240000 lbs | Black | WBB2182318 | $192.34 | ||
![]() | 36 | 96 | 1/2 in | Smooth | 240000 | Black | WBB3250960 | $4,259.00 | ||
![]() | 48 | 96 | 1/2 in | Cleat Design One Side, Smooth One Side | 240000 | WBB3250964 | $5,129.00 |
Showing 1-10 of 14 results
Outrigger/Crane Ground Protection Pads

Maximize job site safety and efficiency with our Outrigger/Crane Ground Protection Pads. Our pads provide durable strength and stability for heavy equipment with a rugged, low-profile design for optimal traction and high-visibility colors for safety. Ideal for utility works, cable laying, and demanding applications, these outrigger pads protect your operations and boost productivity.
VersaMATS® Ground Protection Mats

VersaMATS® Ground Protection Mats preserve ground integrity in various settings. These mats provide a reliable surface that distributes weight evenly and prevents rutting or damage. Their lightweight yet sturdy construction ensures easy handling and long-lasting performance. These heavy-duty ground protection mats enable safe and efficient movement while minimizing the impact on the ground.
Showing 1-10 of 24 results
Zigma Outdoor Ground Protection Mats

Zigma Outdoor Ground Protection Mats protect grass and turf from vehicles, equipment, events, and pedestrians. They provide a stable surface for vehicles and foot traffic in extreme outdoor conditions, with non-slip traction, water drainage channels, and UV resistance. These ground protection mats are easy-to-install and do not require nails or spikes for installation.
TrakMat Ground Protection Mats

TrakMat Ground Protection Mats provide reliable ground protection for high-traffic areas. Designed to safeguard sensitive surfaces, these heavy-duty ground protection mats offer easy installation and a strong, self-supporting surface. Constructed from robust materials, they ensure long-lasting durability in demanding environments. Ideal for underground work, landscaping, and construction projects.

Checkers Ground Protection Mats
Showing 1-10 of 20 results

















