- Made of high density polyethylene (HDPE)
- Easily supports 120-ton loads
- Bold cleat design for added traction
- Mats can be linked together with Turn-A-Links
- Leaves turf smooth, even in soft conditions
- Limited Lifetime Warranty
Checkers® AlturnaMATS® HDPE Ground Protection Mat, 4' x 8', Clear, Smooth 1-Side, CM48S1
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$340.37
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 ft |
| Width | 4 ft |
| Weight Capacity | 240000 lbs |
| Weight | 86 lbs |
| Thickness | 1/2 in |
Product Details
| Type | Medium to Heavy Duty |
| Color | Clear |
| Surface Texture | Cleat Design One Side, Smooth One Side |
| Material | High Density Polyethylene |
| Description | Ground Protection Mat |
| Package Quantity | 1 |
| Manufacturers Part Number | CM48S1 |
| Brand | AlturnaMATS |
Warranty
| Warranty | Lifetime Limited |