Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




At-A-Glance

Model # :WBB1601668

MPN #: 89803

AT-A-GLANCE® Seascape Panoramic Desk Pad, 22 x 17, 12-Month (Jan-Dec): 2026

Product Description
Tranquil seascape photographs. Background design and color scheme coordinate with each image. Features unruled daily blocks, lined note space and full year calendar reference blocks. Three bonus pages with current year reference calendar, next year reference calendar, and dates to remember. Four corner poly holder with chipboard backing.

Features:
  • Size: 22" x 17"
  • Page Color/Theme: Seascapes
  • Calendar Term: 12-Month (Jan.-Dec.)
  • Block Size: 2-1/4" x 2-1/8"
  • Corner Color(s): Clear
  • Holder Style: Four Corners
  • Holder Material: Chipboard Backing, Poly Corners



PRICE
$38.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Height17 in

Product Details

TypeDesk Calendar
ColorWhite
Calendar Term12 Month
Month TermJan.-Dec.
Page Format1 Month
Calendar TypeSeascapes
Date FormatMonthly
Package Quantity1
DescriptionRecycled Seascape Panoramic Desk Pad
Manufacturers Part Number89803
BrandAt-A-Glance