Features:
- Size: 22" x 17"
- Page Color/Theme: Green Living
- Calendar Term: 12-Month (Jan.-Dec.).
- Black paper headband with eyelets
- Block Size: 2-7/8" x 2-3/8"
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Weights & Dimensions
| Length | 17-1/10 in |
| Width | 22 in |
| Height | 17 in |
Product Details
| Type | Desk Calendar |
| Color | White |
| Calendar Term | 12 Month |
| Month Term | Jan.-Dec. |
| Page Format | 1 Month |
| Calendar Type | Green Living |
| Description | Recycled Desk Pad |
| Date Format | Monthly |
| Package Quantity | 1 |
| Manufacturers Part Number | SK32G00 |
| Shape | Square |
| Brand | At-A-Glance |