AT-A-GLANCE® DayMinder Weekly Appointment Book, 11 x 8, Burgundy Cover, 12-Month (Jan to Dec): 2026
Write a Review
|
Questions & Answers (0)
Product Description
Each weekday has its own ruled column for easy scheduling. Weekend column for Saturday and Sunday appointments. Size: 8 x 11; Page Color/Theme: White; Appointment Ruling: 7 AM to 6:45 PM Sat.; 7 AM to 9:45 PM Mon.-Fri.; .
PRICE
$35.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-4/5 in |
| Width | 8 in |
| Height | 11 in |
Product Details
| Type | Planner/Organizer |
| Color | Red |
| Calendar Term | 12 Month |
| Month Term | Jan.-Dec. |
| Page Format | 1 Week Per 2 Page |
| Calendar Type | Dates Only |
| Description | Recycled Weekly Appointment Book |
| Date Format | Weekly |
| Package Quantity | 1 |
| Manufacturers Part Number | G52014 |
| Cover Material | Simulated Leather |
| Shape | Square |
| Brand | At-A-Glance |
Compliance & Certifications
| Certifications | EPA/CPG Compliant |