AT-A-GLANCE® The Action Planner Weekly Appointment Book, 11 x 8, 12-Month (Jan to Dec): 2026
Write a Review
|
Questions & Answers (0)
Product Description
Weekly format with half of each day for meetings/appointments, the other half for "To Do", Notes and Lists. Features tabbed sections for Special Information, To Do, and Notes. Tabbed special Information Section includes 800 numbers, Future Planning, Web Addresses, and Four-Color World Map. Storage pocket for important papers and business cards. Size: 8 1/8 x 10 7/8; Page Color/Theme: White; Appointment Ruling: 8 AM to 6 PM; .
PRICE
$51.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/8 in |
| Height | 10-7/8 in |
Product Details
| Type | Planner/Organizer |
| Color | Black |
| Calendar Term | 12 Month |
| Month Term | Jan.-Dec. |
| Page Format | 1 Week Per 2 Page |
| Calendar Type | Dates Only |
| Description | The Action Planner Recycled Weekly Appointment Book |
| Date Format | Weekly |
| Package Quantity | 1 |
| Manufacturers Part Number | 70EP0105 |
| Cover Material | Simulated Leather |
| Brand | At-A-Glance |