Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




At-A-Glance

Model # :WBB1601682

MPN #: 70950G60

AT-A-GLANCE® Recycled Weekly Appointment Book, Green Cover, 12-Month (Jan to Dec): 2026

Product Description
Organize your schedule and learn how to help take care of our environment. Appointment book features tips for "green living" displayed each week.

Features:
  • Tabbed monthly overview and telephone/address section.
  • Past, current and two future months reference.
  • Julian dates.
  • Size: 8-1/4" x 10-7/8"
  • Page Color/Theme: Green Living
  • Appointment Ruling: 7 AM to 5:30 PM Sat.; 7 AM to 8:45 PM Mon.-Fri.
  • Wirebound
  • Nonrefillable
  • Cover Material: Simulated Leather



PRICE
$50.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8-1/4 in
Height10-7/8 in

Product Details

TypePlanner/Organizer
ColorGreen
Calendar Term12 Month
Month TermJan.-Dec.
Page Format1 Week Per 2 Page
Calendar TypeGreen Living
Date FormatWeekly/Monthly
Package Quantity1
DescriptionRecycled Weekly/Monthly Appointment Book
Manufacturers Part Number70950G60
BrandAt-A-Glance