ZING RecycLockout Lockout Station, 28 Padlock, Unstocked, 7116E
Write a Review
|
Questions & Answers (0)
Product Description
RecycLockout Lockout Tagout Station, accommodates up to 58 - 1.5" or 3" shackle length padlocks, unique hooks allow two padlocks or hasps per hook, padlocks lock to hooks for extra security, crack and impact resistant, made from heavy-duty 99.9% recycled PETG, measures 23"H x 23"W, Made in the USA.
PRICE
$229.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Lockout Padlock Station |
| Includes | Includes lockout board only. Padlocks and hasps sold separetly. |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Lockout Station |
| Color | Yellow |
| Manufacturers Part Number | 7116E |
| Brand | Zing |