Zing Padlock Cabinet with Clear Window, 19 Padlock Capacity, 10-1/2"W x 2"D x 14"H, Red
Write a Review
|
Questions & Answers (0)
Product Description
Padlock cabinets store and organize lockout padlocks. The cabinet is made from durable powder-coated steel with a clear plastic window. The interior of the cabinet features 10 hooks for storing padlocks. The cabinet measures 14"H x 10-1/2"W x 2"D and stores up to 19 locks.
PRICE
$109.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-1/2 in |
| Depth | 2 in |
| Height | 14 in |
Product Details
| Type | Lockout Padlock Station |
| Includes | 10 Hooks |
| Material | Steel/Plastic |
| Package Quantity | 1 |
| Description | Padlock Cabinet |
| Color | Red |
| Manufacturers Part Number | 7335 |
| Brand | Zing |