Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




LabelMaster

Model # :WBB2354664

MPN #: SL305

LabelMaster®SL305 Red Arrows Up Air Label, PVC-Free Film 2 15/16" x 4 1/8", 500/Roll

Product Description
Get your message across to package handlers with Labelmaster's Red Arrows Up Air Labels. Designed to help protect your products from mishandling during shipping, these comply with the requirements in International Air Transport, ICAO and DOT for marking the package orientation on a hazardous materials package. Printed on rugged, weather-proof PVC-free vinyl, these flexible labels feature automotive-grade ink pigments and strong adhesion to painted, steel, fiber and plastic surfaces. Red and white, they measure 2 15/16 x 4 1/8 in. and are sold in rolls of 500.

PRICE
$75.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-15/16 in
Height4-1/8 in

Product Details

TypeRed Arrows Up Labels
MaterialVinyl
Package Quantity500
DescriptionRed Arrows Up
ColorRed
Manufacturers Part NumberSL305
BrandLabelMaster