Originally designed for the Postal Service for bulk mail handling, this unique 18 bushel capacity box truck offers 25"L x 13"H cut-away sides and quick-release nylon web doors to ease back strain from lifting when retrieving contents. Seamless, rotational molded polyethylene body cleans easily and offers double walled construction on upper flange for additional sidewall strength. Rectangular shape makes it easy to stack boxes and packages. Durable welded powder coat steel frame. Includes 2 swivel and 2 rigid 5" rubber casters. Trucks nest when not in use for compact storage. Optional towable frame is available; call for more information.
Dandux Red Easy Access 18 Bushel Plastic Mail & Box Truck 51166718R-5S with Cargo Net
|
Questions & Answers (0)
Product Description
PRICE
$859.00
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 31 in |
| Height | 38 in |
| Weight Capacity | 800 lbs |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | Plastic Easy Access Box Truck |
| Color | Red |
| Caster Type | (2) Swivel, (2) Rigid |
| Capacity Bushel | 18 bu |
| Material | Plastic |
| Manufacturers Part Number | 51166718R-5S + 51A1607-W-00 |
| Duty | Medium Duty |
| Base Material | Steel |
| Brand | Dandux |