US Cargo Control Red Endless Ratchet Strap, 1" x 20', Red
Write a Review
|
Questions & Answers (0)
Product Description
Endless ratchet straps are great for applications requiring a ratchet strap to wrap around an object and be able to "feed" itself back into the ratchet and crank it tight. We also carry a 1" x 13' endless ratchet strap. For additional color options, call our sales team. For a more heavy-duty option, see our 2" x 10' endless ratchet strap or 2" x 20' endless ratchet strap.
Compliant with Industry Standards:
All of our ratchet straps are tagged and stenciled with the working load limit to meet FMCSA and DOT regulations, CVSA and WSTDA guidelines, and North American Cargo Securement standards.
Compliant with Industry Standards:
All of our ratchet straps are tagged and stenciled with the working load limit to meet FMCSA and DOT regulations, CVSA and WSTDA guidelines, and North American Cargo Securement standards.
PRICE
$8.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 ft |
| Width | 1 in |
| Weight | 1 lb. lbs |
| Ultimate Load Strength Weight Capacity | 1500 lbs |
| Working Load Weight Limit | 500 lbs |
Product Details
| Type | Ratchet Strap |
| Material | Polyester Webbing |
| Package Quantity | 1 |
| Color | Red |
| Manufacturers Part Number | 1620FE-RED |
| Brand | US Cargo Control |
| End Fitting | Endless |