US Cargo Control Ratchet Strap with Wire Hooks, 1" x 15', Red
Write a Review
|
Questions & Answers (0)
Product Description
This 1" Wire Hook Ratchet Strap is a dependable workhorse for flatbed and trailer cargo securement. The 2" polyester webbing is rugged yet gentle on cargo, and the ratcheting mechanism makes it simple to dial in a tight, reliable hold. Wire double J-hooks grip D-rings and narrow anchor points with ease, making this strap ideal for tight spaces and hard-to-reach connections. Versatile enough to bridge the gap between lightweight 1" straps and heavy-duty 4" options, it handles a wide range of loads.
Compliant with Industry Standards
All of our ratchet straps are tagged with the working load limit to meet FMCSA and DOT regulations, CVSA and WSTDA guidelines, and North American Cargo Securement standards.
Compliant with Industry Standards
All of our ratchet straps are tagged with the working load limit to meet FMCSA and DOT regulations, CVSA and WSTDA guidelines, and North American Cargo Securement standards.
PRICE
$12.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 ft |
| Width | 1 in |
| Weight | 2 lbs |
| Ultimate Load Strength Weight Capacity | 3300 lbs |
| Working Load Weight Limit | 1100 lbs |
Product Details
| Type | Ratchet Strap |
| Material | Polyester Webbing |
| Package Quantity | 1 |
| Color | Red |
| Manufacturers Part Number | 2615WHVC |
| Brand | US Cargo Control |
| End Fitting | Wire Hook, Double J-Hook |