Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quick Cable

Model # :WBB1145850

MPN #: 230202-045

Quick Cable 230202-045 Red General Purpose Primary Wire, 18 Gauge, 45 Ft

Product Description
Features:
  • Straight Clamp
  • Made of cast copper alloy, tin plated for added conductivity and corrosion resistance
  • 25 times better than SAE conductivity standard, J163 and J1811
  • Permanent, indelible, readable gauge and polarity stamped on clamp
  • Quick Connectors are listed by UL (UL STD 486A) and CUL when applied with Quick Cable HexCrimptools 4255, 4255M, 4255R, and 4255MR (standard and ratchet versions)
  • Fasteners included
  • Made in North America
  • Kits and Assortments are available
PRICE
$10.50

Min. purchase quantity is 17
17
17
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1 ft
Gauge18 ga

Product Details

TypeGeneral Purpose
MaterialCopper
DescriptionPrimary Wire
ColorRed
Manufacturers Part Number230202-045
BrandQuick Cable