- Battery Isolators
- Ideal for marine, RV, automotive and commercial applications
- Allows for simultaneous battery charging of a multiple battery system
- Isolates batteries to insure power to start your vehicle
- Reliable solidstate circuitry
- Sealed to protect against oil, gas, salt, water and harsh environments
- Temperature range 4°F to 25°F (4°C to 12°C)
- Use with multiple battery charging systems
- For wet cell or gel cell batteries, all batteries must be same type to prevent damage
Quick Cable 230501-100 Brown General Purpose Primary Wire, 12 Gauge, 100 Ft
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$80.95
5
5
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 ft |
| Gauge | 12 ga |
Product Details
| Material | Copper |
| Package Quantity | 100 FT/RL |
| Description | Brown General Purpose Primary Wire |
| Color | Brown |
| Manufacturers Part Number | 230501-100 |
| Brand | Quick Cable |