ITW Red Head 11283 - 1/2" x 3" Hex Sleeve Anchor - Pkg of 25
Write a Review
|
Questions & Answers (0)
Product Description
Red Head 1/2" x 3" Hex Sleeve, 25 ct
For fastening applications in concrete, block, and brick. Contractor grade anchors. Anchor diameter equals hole diameter.
For fastening applications in concrete, block, and brick. Contractor grade anchors. Anchor diameter equals hole diameter.
PRICE
$61.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Size | 1/2" |
| Head | Hex |
Product Details
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 25 |
| Manufacturers Part Number | 11283 |
| Anchor Type | Sleeve Anchor |
| Brand | ITW |