Sleeve Anchor - 1/4" x 1-3/8" - Phillips/Slotted Flat Head - Steel - Zinc , Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
Sleeve Anchors are used for anchoring into concrete, brick, or block. As the head is tightened, the sleeve dilates against the substrate.
PRICE
$79.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/8 in |
| Size | 1/4" |
| Head | Flat |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | Phillips/Slotted Combo |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 100 |
| Manufacturers Part Number | 277005 |
| Anchor Type | Sleeve Anchor |
| Brand | Brighton-Best |