x

Take 15% off your entire order!

Offer applied at checkout

+

Dandux Red Plastic Box Truck 51116016R-4S 16 Bushel Heavy Duty

Dandux Red Plastic Box Truck 51116016R-4S 16 Bushel Heavy Duty

Item #: WB241261RD

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Gray
  • White
  • Blue
  • Red
  • Yellow

Red

Frequently Purchased Together

  • White Lid 51012514 for Dandux 14 Bushel Plastic Box Trucks

    $77.95

  • Ergonomic Push Handle for Dandux Plastic Box Trucks - Factory Installed Only

    $35.95

  • Spring Lift Platform 51012814 for 14 & 16 Bushel Dandux Plastic Box Trucks

    $99.95

Price: $297.95

Save $14.90 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $297.95 ea.
  • Buy 3+ $283.95 ea.

Quantity

Customers Also Viewed

Seamless molded polyethylene will not leak and has smooth walls and corners for easy cleaning. 0.225" wall thickness for superior durablility. Step wall design offers great sidewall strength to prevent bulging. Trucks nest when empty to save space. Powder coated steel chassis offers greater load capacity. 2 swivel, 2 rigid rubber casters for smooth rolling. Limited 1 year warranty.

Note: Non-Returnable.

  • LENGTH INCHES 42
  • WIDTH INCHES 30
  • HEIGHT INCHES 36
  • CAPACITY BUSHEL 16
  • CAPACITY LBS 660
  • COLOR FINISH Red
  • ASSEMBLY Assembled
  • BASE CONSTRUCTION Steel
  • CONSTRUCTION Plastic
  • LIMITED WARRANTY 1 Year
  • MANUFACTURERS PART NUMBER 51116016R-4S
  • WHEEL DIAMETER INCHES 4
  • WHEEL TYPE Rubber, 2 Swivel, 2 Rigid
  • BRAND Dandux
  • INSIDE HEIGHT INCHES 30-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dandux Red Plastic Box Truck 51116016R-4S 16 Bushel Heavy Duty

Dandux Red Plastic Box Truck 51116016R-4S 16 Bushel Heavy Duty

Item #: WB241261RD

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Dandux Red Plastic Box Truck 51116016R-4S 16 Bushel Heavy Duty
    Dandux Red Plastic Box Truck 51116016R-4S 16 Bushel Heavy Duty
    Dandux Red Plastic Box Truck 51116016R-4S 16 Bushel Heavy Duty
    Dandux Red Plastic Box Truck 51116016R-4S 16 Bushel Heavy Duty
    Dandux Red Plastic Box Truck 51116016R-4S 16 Bushel Heavy Duty
    Dandux Red Plastic Box Truck 51116016R-4S 16 Bushel Heavy Duty
    Dandux Red Plastic Box Truck 51116016R-4S 16 Bushel Heavy Duty
    Dandux Red Plastic Box Truck 51116016R-4S 16 Bushel Heavy Duty
    Dandux Red Plastic Box Truck 51116016R-4S 16 Bushel Heavy Duty
    Dandux Red Plastic Box Truck 51116016R-4S 16 Bushel Heavy Duty
    Dandux Red Plastic Box Truck 51116016R-4S 16 Bushel Heavy Duty
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant