Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Groves

Model # :WBB1461335

MPN #: RFDS-6/20

Red Rack™ Gear Storage Rack Locker, 6 Sections, 63-1/4"W x 40"D x 79"H, Red, Unassembled

Product Description
Red Rack™ Freestanding Units: 64" long x 40"deep x 79" tall. Each individual section is 20" wide. Each unit consists of two levels of open wire, red powder coated shelving. Hanging pole is provided under the top shelf level and runs the length of the unit. Heavy-duty legs keep the rack elevated above the floor for easy cleaning. Full length grid dividers separate individual sections. Each individual section is supplied with two hanging hooks for bunker pants and one label holder. Units are supplied with four heavy- duty legs, keeping the rack elevated above the floor for easy cleaning underneath.

Features:

  • Red Rack™ is designed to stand up to the rugged demands of the fire service.
  • Tubular steel design is the strongest configuration on the market and does not require a rear grid.
  • Maximum air circulation helps gear dry faster and last longer.
  • Open back design allows easy access to your station's building code approved electrical outlets.
  • Easier to install! Design does not obstruct switches or outlets.
  • Maintenance friendly! Clean and/or paint walls without removing the rack.


PRICE
$2,176.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width63-1/4 in
Depth40 in
Height79 in
Compartment Height72 in
Weight422 lbs

Product Details

TypeFirst Responders Locker
Shelf Capacity800 lbs
ColorRed
Door TypeNo Door
SeriesRed Rack™
Configuration3 Wide
StyleFreestanding-Double Sided
IncludesFreestanding-Double Sided
MaterialSteel
Construction TypeUnassembled
Number of Compartments6
Manufacturers Part NumberRFDS-6/20
BrandGroves

Warranty

Warranty5 Years Finish; Lifetime Welds