S.O.S. Rack Gear Storage Bag Locker, 3 Sections, 76"W x 32"D x 81"H, Red, Unassembled
Write a Review
|
Questions & Answers (0)
Product Description
S.O.S. RACK™ FOR GEAR BAG STORAGE: 76" long x 32" deep x 81" tall. Three Section unit SOS Rack for gear bag storage. Includes 12 heavy-duty flat shelves for gear bag storage. Units are supplied with four 5" phenolic swivel casters - two with foot operated brakes. Any S.O.S Rack can be ordered with our security option package which includes a top shelf, a rear panel and a lockable door. The security option is available per single vertical section, on any combination of two sections or for the entire rack.
PRICE
$2,355.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 76 in |
| Depth | 32 in |
| Height | 81 in |
| Compartment Height | 72 in |
| Weight | 375 lbs |
Product Details
| Type | First Responders Locker |
| Shelf Capacity | 800 lbs |
| Color | Red |
| Door Type | No Door |
| Series | S.O.S. Rack® |
| Configuration | 1 Wide |
| Material | Steel |
| Construction Type | Unassembled |
| Number of Compartments | 3 |
| Manufacturers Part Number | SOS2432-B |
| Brand | Groves |
Warranty
| Warranty | 5 Years Finish; Lifetime Welds |