Features:
- Low-density polyethylene with polypropylene closure
Weights & Dimensions
| Height | 9-1/4 in |
Product Details
| Label Material | None |
| Capacity | 500 |
| Material | LDPE |
| Package Quantity | 6 |
| Description | Wide Mouth Wash Bottle |
| Color | Red |
| Manufacturers Part Number | F11651-0016 |
| Closure | 53mm |
| Cap Material | PP |
| Cap Color Family | Red |
| Brand | Bel-Art |