Bel-Art LDPE Wash Bottles 118320001, 1000ml, Acetone Label, Red Cap, Wide Mouth, 2/PK
Write a Review
|
Questions & Answers (0)
Product Description
Right-to-Know Safety-Vented, Safety-Labeled Wash Bottles feature a unique valve that prevents pressure build-up inside the bottle, eliminating dangerous chemical drips. This valve allows dispensing of wash bottle in an upright or inverted position. Their wide 53mm (2") mouth allows easy refilling. Bottles are pre-printed with the Chemical name and formula, the National Fire Protection Association (NFPA) Section 704 Four-color Diamond, health hazards, Chemical Abstract System (CAS) number, and suggested protective clothing and equipment. Leak-proof, these translucent* LDPE bottles have color-coded polypropylene closures to aid in quick and easy identification. Safety vent eliminates dangerous drips Can be dispensed upright or inverted.
Note: Sold in inner pack quantity includes 2 bottles, priced per each pack.
Note: Sold in inner pack quantity includes 2 bottles, priced per each pack.
PRICE
$58.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Label Material | Acetone |
| Capacity | 1000 |
| Material | LDPE |
| Package Quantity | 2 |
| Description | 4-Color Safety-Vented / Labeled Wash Bottle |
| Color | Multi-colored |
| Manufacturers Part Number | F11832-0001 |
| Closure | 53mm |
| Cap Material | PP |
| Cap Color Family | Red |
| Brand | Bel-Art |