Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1226583

MPN #: 6012

Vollrath® Redco King Kutter, 6012, Replacement Cone, Includes #2-3/16 Cone

Product Description
Vollrath, Redco King Kutter, 6012, Replacement Cone, Includes #2-3/16 Cone

Features:
  • Shred, string, krinkle-cut, julienne, grate and slice a wide variety of foods - may be the most versatile processor in the kitchen
  • Easy manual operation with none of the maintenance, electrical issues or cost associated with powered units
  • All cones feature a finely machined, precision stainless steel edge easily changed for fast-cycle processing of foods
  • 2 year warranty. Vollrath warranty does not cover blades.
PRICE
$41.95

Min. purchase quantity is 8
8
8
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cut Size3/16

Product Details

TypeReplacement Cone
Package Quantity1
DescriptionRedco King Kutter
Manufacturers Part Number6012
BrandVollrath

Compliance & Certifications

CertificationsNSF