Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1225245

MPN #: BCO-6000

Vollrath® Redco Can Opener, BCO-6000, 1-1/2" Gear, 25" Bar Length

Product Description
Vollrath, Redco Can Opener, BCO-6000, 1-1/2" Gear, 25" Bar Length

Features:
  • EaziClean™ blades are finished with antibacterial coating for increased safety
  • High-grade steel cutting mechanism for clean cut - no risk of frayed metal shavings
  • All cutting mechanisms are dishwasher safe, and BCO-7000 is dishwasher safe in its entirety
  • Patented quick-release blade carrier for easy cleaning
  • Color-coded collars for easy identification Titan = Extra Heavy-Duty, Blue = Heavy Duty, Yellow = Medium Duty
  • Case-hardened blade for longer life
  • Wheels made from gear-cutting grade steel - able to withstand intense pressure
  • Beveled gear wheel makes assembly easy
  • Ergonomic design for more comfortable use
  • Stainless steel base and base clamp
  • NSF certified
PRICE
$539.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height25 in
Bar Length25 in
Gear1.5 in

Product Details

MaterialStainless Steel Construction
Package Quantity1
DescriptionRedco Can Opener
Manufacturers Part NumberBCO-6000
BrandVollrath

Compliance & Certifications

CertificationsNSF