Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Vollrath

Model # :WBB1225305

MPN #: 52026

Vollrath® 52026 - Spatula, High Temp, 16-1/2", Nylon Handle - Pkg Qty 6

Product Description
Vollrath, High Temp Spatula, 52026, 16-1/2", Nylon Handle

Features:
  • Unique contoured handle offers comfortable grip and hangs conveniently
  • Nylon handle and silicone blade heat resistant to 500° F (260° C)
  • Molded together to form sanitary seal - eliminates food traps
  • Non-scratching silicone rubber spoon/blade is stain and odor resistant
  • Molded silicone rubber nubs keep blade off counter
  • Ideal for use with non-stick cookware
  • NSF Certified, Dishwasher safe
PRICE
$179.70  Sold in packages of 6 / $29.95 ea

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-1/2 in
Blade Length4-5/16 in
Blade Width2-3/4 in

Product Details

Package Quantity6
DescriptionSpatula - High Temperature
Manufacturers Part Number52026
SymbolsMade in USA
BrandVollrath

Compliance & Certifications

CertificationsNSF Certified