Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1225441

MPN #: 1400

Vollrath® Redco Tomato King Scooper, 1400, Bulk Pack, Stainless Steel Teeth - Pkg Qty 144

Product Description
Vollrath, Redco Tomato King Scooper, 1400, Bulk Pack, Stainless Steel Teeth

Features:
  • One quick twist removes tomato cores, making them ready for slicing - a must-have for high-production food prep
  • Also can be used to remove potato eyes, core strawberries, score cucumbers, and make melon balls
PRICE
$446.40  Sold in packages of 144 / $3.10 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1400
Package Quantity144
DescriptionRedco Tomato King Scooper
BrandVollrath