Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1225904

MPN #: 652

Vollrath® Redco Tomato Pro 11 Blade Assembly, 652, 1/4" Cut, Scalloped Blade

Product Description
Vollrath, Redco Tomato Pro 11 Blade Assembly, 652, 1/4" Cut, Scalloped Blade

Features:
  • NSF approved, high-density polyethylene base material is designed for constant contact with tomatoacids and other harsh foods - will not corrode
  • Positive-stop arm helps keep slicer sturdy while operating the push-through slicing mechanism
  • Available with straight or scalloped blades, allowing slicing of tomatoes without 'pre-scoring' the skin
PRICE
$115.95

Min. purchase quantity is 3
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cut Size1/4

Product Details

TypeBlade Assembly
Package Quantity1
DescriptionRedco Tomato Pro 11 Blade Assembly
Blade TypeScalloped
Manufacturers Part Number652
BrandVollrath

Compliance & Certifications

CertificationsNSF