Climax Metal, Reducer Bushing, SRB-040516, Galvanized Steel, 1/4"ID X 5/16"OD, 1"L
Write a Review
|
Questions & Answers (0)
Product Description
1/4 ID X 5/16 OD X 1 Overall Length, Steel Reducer Bushing
PRICE
$3.67
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Outer Diameter | 5/16 in |
| Diameter | 1/4 in |
Product Details
| Style | Reducer |
| Material | Galvanized Steel |
| Manufacturers Part Number | SRB-040516 |
| Brand | Climax Metal |