Climax Metal, Reducer Bushing, SRB-050617, Galvanized Steel, 5/16"ID X 3/8"OD, 1-1/16"L
|
Questions & Answers (0)
Product Description
5/16 ID X 3/8 OD X 1-1/16 Overall Length, Steel Reducer Bushing
PRICE
$3.70
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/16 in |
| Outer Diameter | 3/8 in |
| Diameter | 5/16 in |
Product Details
| Style | Reducer |
| Material | Galvanized Steel |
| Manufacturers Part Number | SRB-050617 |
| Brand | Climax Metal |