Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Climax Metal

Model # :WBB984122

MPN #: SRB-060816

Climax Metal, Reducer Bushing, SRB-060816, Galvanized Steel, 3/8"ID X 1/2"OD, 1"L

Product Description
3/8 ID X 1/2 OD X 1 Overall Length, Steel Reducer Bushing

PRICE
$3.56

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1 in
Outer Diameter1/2 in
Diameter3/8 in

Product Details

StyleReducer
MaterialGalvanized Steel
Manufacturers Part NumberSRB-060816
BrandClimax Metal