
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Reducer/Splicer-Dual Rated, 1/0-14 Awg Max
Features
Features
- The industry standard twist-on connector with top quality, performance and durability.
- Color-coded for easy size selection.
- Tight, square-wire spring makes quick, secure connections for positive continuity.
- Tough, thermoplastic shell shields against environmental extremes.
- Resists chemical action from hydrocarbons, diluted acid or alkaline solutions.
- Flame-retardant properties resist heat distortion up to 105 °C (221 °F).
- High-dielectric shell features deep skirt design to prevent exposure of bare wire.
- Copper-to-copper connections only.
Product Details
- Brand Gardner Bender
- Package Quantity 1
- Wire Range #14 - #10 AWG Stranded; #14 - #0 AWG Solid
- Manufacturers Part Number GSPA-0N
- Color Family Silver
Customer Review
Product Q & A
There are no questions for this product.

Gardner Bender GSPA-0N Reducer/Splicer-Dual Rated, 1/0-14 Awg Max
$10.5
- Product Information
- Customer Review
- Product Q&A