Reebok® RB7755 Men's 6" Sport Boot, Dark Brown, Size 17 W
Write a Review
|
Questions & Answers (0)
Product Description
Full Grain Leather Upper. Composite Toe. Nylon Mesh Lining. Removable EVA Cushion Insert with Sponge Rubber Heel Wedge. Dual Density; Direct Attached Durable Traction Rubber Bottom with 90 Degree Heel and PU Cushion Midsole; Aircom Heel Airbag. 100% Non-Metallic.
PRICE
$159.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Wide (E) |
| Boot Height | 6 in |
| Size | 17 |
Product Details
| Type | Sport Boot |
| Color | Brown |
| Toe Type | Composite Toe |
| Outsole Design | Durable Traction Rubber Bottom With PU Cushion Midsole |
| Style | Men's |
| Insulated | No |
| Material | Leather |
| Description | 6" Sport Boot |
| Gender | Men's |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | RB7755-W-17 |
| Slip Resistant | Yes |
| Insole | Removable EVA Cushion Insert |
| Lining Material | Nylon Mesh |
| Waterproof | No |
| Brand | Reebok |