The transport handle and wheel kit can be attached to the PowerLift PL-X16, PL-X20, and PL-XM with the outrigger base option. This will allow the lift to be maneuvered over uneven surfaces with ease. It is great for transporting from jobsite to jobsite. Wheel Dimensions: 4" x 12" x 12". Handle Dimensions: 21-1/2" x 8" x 5-1/2". Note: The transport handle and wheel kit is required for use with our Hitch Hauler (4026236).
ReechCraft® PowerLift Transport Handle & Wheel Kit
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$429.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Weight | 15 lbs |
Product Details
| Description | PowerLift Transport Handle & Wheel Kit |
| Color | Silver |
| Manufacturers Part Number | 4028164 |
| Brand | ReechCraft PowerLift |
Compliance & Certifications
| Certifications | ANSI/SAIA A92.20-2020 |
| Environmentally Friendly | Yes |