BluBird® Hose Reel Stopper for 3/8" Hose, Rubber
Write a Review
|
Questions & Answers (0)
Product Description
BluBird®'s 3/8" Hose Reel Stopper is an essential accessory for any retractable hose reel setup. Made for precision and convenience, it holds the hose in place at your preferred extension point, so you no longer need to pull the entire length out every time. This adds convenience, reduces tripping hazards, and enhances workflow in garages, workshops, or service bays.
Built from heavy-duty, impact-resistant rubber, the stopper withstands daily use and repeated contact with reel frames. The solid two-piece clamping design installs quickly around the hose using basic tools, ensuring a tight fit without slipping or damaging the hose.
The stopper also protects fittings by preventing the hose from slamming into the reel's guide arm during full retraction. This small addition greatly extends the lifespan of both the hose and reel. Whether you're working with air lines, water hoses, or high-pressure systems, it offers a professional-grade finishing touch.
Designed specifically for 3/8" hoses, this component integrates easily into existing setups and is compatible with BluBird® hose reels and most leading brands.
Built from heavy-duty, impact-resistant rubber, the stopper withstands daily use and repeated contact with reel frames. The solid two-piece clamping design installs quickly around the hose using basic tools, ensuring a tight fit without slipping or damaging the hose.
The stopper also protects fittings by preventing the hose from slamming into the reel's guide arm during full retraction. This small addition greatly extends the lifespan of both the hose and reel. Whether you're working with air lines, water hoses, or high-pressure systems, it offers a professional-grade finishing touch.
Designed specifically for 3/8" hoses, this component integrates easily into existing setups and is compatible with BluBird® hose reels and most leading brands.
PRICE
$13.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | RSSTP38 |
| Type | Hose Reel Stopper |
| Material | Rubber |
| Package Quantity | 1 |
| Color | Black |
| Brand | BluBird |