Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Reelcraft

Model # :WB501731

MPN #: L NM450 123 X

Reelcraft L NM450 123 X NEMA 4 Heavy Duty Power Cord Reel, 12/3, 18 Amps, 50' Cord w/Flying Leads

Product Description
Reelcraft's new Series L NM400 cord reels are NEMA 4 rated and designed for indoor and outdoor use. The guide arm is adjustable every 5° over a 270° arc allowing for the exact configuration to suit a wide range of applications. The containerized drive spring allows for safer, easier handling during maintenance. The heavy duty cast aluminum design and powder coat finish combine to produce a rugged, corrosion-resistant product. *UL/CSA approved*

Features:
  • NEMA 4 rating provides protection to water or dust, indoor and out
  • Large, easy to access junction box
  • Cast aluminum construction with yellow powder coat finish
  • Reel design prohibits latch-out when cable is fully extended
PRICE
$3,249.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Hose/Cord Length50 ft
Cord Length50 ft
Gauge12 ga

Product Details

Drive/Return TypeSpring Driven
Package Quantity1
Power ConnectionFlying Leads
Manufacturers Part NumberL NM450 123 X
Amperage18 A
Cable/Cord/Hose IncludedYes
Conductors3
BrandReelcraft