Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Reelcraft

Model # :WBB3168728

MPN #: 83000 OLP

Reelcraft® 8000 Series Premium Duty Spring Retractable Hose Reel w/o Hose, 500 PSI, 3/4" x 50'

Product Description
The Reelcraft® Series 80000 spring retractable, dual pedestal hose reel incorporates the most current design and manufacturing techniques ultimate performance. The Series 80000 is one of our biggest, toughest reels making it suitable for a wide variety of applications.

Features:
  • Robust, dual pedestal base mounts to any load-bearing surface – built for maximum durability and offers performance and longevity in the harshest conditions
  • Five-in-one, heat treated aluminum casting saves space and eliminates leaks
  • Two sealed ball bearings for smooth rotation of the main shaft
  • Hose not included on this model
  • Versatile reel inlet can be connected to the fluid source on the right or left side
  • Guide arm adjusts to 4 different positions
  • Structural steel components are individually powder-coated then assembled; this results in a long-lasting, corrosion-resistant finish
  • Base plate constructed from 7 gauge steel, upright and guide arm are 11 gauge steel, and the spool is 16 gauge steel
  • Additional Series 80000 spring retractable hose reel models include stainless steel, twin hydraulic, fuel delivery, pressure wash, and gas/cable welding
  • Made in the USA


PRICE
$719.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24
Width10-1/2 in
Height25-3/8 in
Weight77 lbs
Hose Inside Diameter3/4 in
Hose/Cord Length50 ft

Product Details

TypeHose Reel
ColorRed
Series8000
Max Temperature210 °F
For Use WithAir, Water, Oil
Drive/Return TypeSpring Return
MaterialSteel
Manufacturers Part Number83000 OLP
Inlet3/4
Cable/Cord/Hose IncludedNo
PSI500 psi
BrandReelcraft