Pilot® Refill for Pilot FriXion Pens, Fine Point, Purple, Pink, Turquoise, 3/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Vibrant, erasable FriXion gel ink refills. Designed for FriXion Ball and FriXion Clicker. Erase and rewrite repeatedly without damaging documents - no wear or tear.
PRICE
$6.20
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Point Size | 0.7 mm |
Product Details
| Type | Pen |
| Erasable | No |
| For Use With | Pilot® FriXion Ball and FriXion Clicker |
| Style | Rollerball Pen |
| Point Type | Fine |
| Description | Pilot FriXion Pens Refill |
| Package Quantity | 3/Pack |
| Refillable | No |
| Manufacturers Part Number | 77336 |
| Retractable | No |
| Barrel Color Family | Assorted |
| Tip Type | Conical |
| Ink Color Family | Assorted |
| Brand | Pilot |