Pilot® Varsity Disposable Fountain Pen, Medium Point, Black Ink, 1 Each
Write a Review
|
Questions & Answers (0)
Product Description
Fountain pen is completely disposable, convenient and easy to use. Innovative pure liquid ink technology ensures an exceptionally smooth stroke. Unique fountain pen nib writes a crisp, clean fine line and offers a visible ink supply.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$3.96
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | 1 |
Product Details
| Style | Fountain Pen |
| Type | Pen |
| Point Type | Medium |
| Package Quantity | 1/Pack |
| Description | Varsity Disposable Fountain Pen |
| Refillable | No |
| Manufacturers Part Number | PIL90010 |
| Barrel Color Family | Silver |
| Retractable | No |
| Ink Color Family | Black |
| Brand | Pilot |