Pilot® Refill for Pilot G2 Gel Ink Pens, Bold Point, Black Ink, 2/Pack
Write a Review
|
Questions & Answers (0)
Product Description
A bold point lets you make a dramatic statement. High quality ink provides a professional look. Keep this refill on hand and you'll always have smooth, clean writing at your fingertips.
PRICE
$3.14
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Pen |
| Erasable | No |
| Style | Gel Pen |
| Point Type | Bold |
| Description | Pilot G2 Gel Ink Pens Refill |
| Package Quantity | 2/Pack |
| Refillable | No |
| Manufacturers Part Number | PIL77289 |
| Retractable | No |
| Barrel Color Family | Clear |
| Tip Type | Conical |
| Ink Color Family | Black |
| Brand | Pilot |
Warranty
| Warranty | Unconditional Warranty |