3M Dual Laminating refill cartridge, for Laminating System LS1000. Instant front and back side lamination is great for presentation materials, children's artwork and more.
Scotch® Refill Rolls for Heat-Free Laminating Machines, 100 ft.
|
Questions & Answers (0)
Product Description
PRICE
$215.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 120 in |
| Pouch Thickness | 5.6 mil |
Product Details
| Type | Accessories - Laminators |
| Format Type | Cartridge |
| Package Quantity | 1 per pack |
| Description | Refill Rolls for Heat-Free Laminating Machines |
| Color | Clear |
| Accessory Type | Roll / Sheet Film |
| Brand | 3M Scotch |