Scotch® Cold Laminating Machine, is a heat-free laminator for easy laminating. Easy to use, with no warm-up waiting time, no fumes and no mess. Comes with an easy loading 18-ft cartridge.
Scotch 8.5" Heat-Free Laminator w/1 Cartridge, 8.5" Max Document Width, 9.2 mil Thickness
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$269.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-7/8 in |
| Depth | 8-3/5 in |
| Height | 8-7/8 in |
| Paper Entry Width | 8-1/2" |
| Pouch Thickness | 1/10" |
Product Details
| Type | Laminator |
| Color | Gray |
| Power Type | Manual |
| Warm Up Time | None |
| Package Quantity | 1 |
| Description | Heat Free Laminator |
| Brand | 3M Scotch |
| Speed | Manual rpm |